Beli Flange Coupling di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Non Brand Flange JIS 10K
    Mulai

    Rp33.900

    Non Brand Flange JIS 10K
    Deskripsi:
    Flange dapat digunakan sebagai metode penghubung pipa, valve, pompa, dan peralatan lainnya untuk menciptakan sebuah sistem perpipaan (piping system).
  2. DIXON VALVE COUPLING Thor Quick-Connect Air Coupling (Kopler Selang)
    Mulai

    Rp459.900

    DIXON VALVE COUPLING Thor Quick-Connect Air Coupling (Kopler Selang)
    Deskripsi:
    Thor steel quick-connect air coupling plugs are the male end of coupling sets. Also called nipples, they're inserted into the coupling bodies (female ends) to connect tools to air, water, or fluid lines. Steel couplings are hard and resilient with more damage resistance than softer metals and a wide working temperature range.
    atribut:
    • UNSPSC: 27131613
    • Body Size (inch): 1/2
    • Color: Silver
    • Finish/Coating: Zinc Plated
    • For use with: Thor Style
    • Includes Valve: No
    • Interchange Type: Thor
    • Material: Steel
    • Max. Outside Dia. (inch): 1-35/64
    • Maximum Flow Rate (L/minute): 7079.21
    • Maximum Working Pressure at 70°F (psi): 300
    • Seal Material: Nitrile
    • Temperature Range (°F): -40 to 250
  3. DIXON VALVE COUPLING Industrial Interchange Quick-Connect Air Coupling (Kopler Selang)
    Mulai

    Rp439.900

    DIXON VALVE COUPLING Industrial Interchange Quick-Connect Air Coupling (Kopler Selang)
    Deskripsi:
    Industrial interchange steel quick-connect air coupling bodies are the female end of coupling sets. Also called sockets, they accept coupling plugs (nipple or male ends) to connect tools to air lines. High-flow couplings increase flow for greater tool efficiency, reduce pressure drop, and decrease air costs. Steel couplings are hard and resilient with more damage resistance than softer metals and a wide working temperature range.
    atribut:
    • UNSPSC: 27131613
    • Coupling Component: Socket
    • Coupling Locking Type: Sleeve
    • Finish/Coating: Zinc Plated
    • Includes Valve: Yes
    • Interchange Type: Industrial
    • Seal Material: Nitrile
    • Temperature Range (°F): -40 to 250
  4. TB WOOD S Sleeve Coupling
    Mulai

    Rp449.900

    TB WOOD S Sleeve Coupling
    Deskripsi:
    One-piece sleeve coupling inserts join two compatible coupling flanges to complete a sleeve coupling system. JE, JN, and H sleeve inserts are constructed of one solid piece, while the JES and JNS inserts are split for easier installation where the coupled shafts are mounted close together.
    atribut:
    • UNSPSC: 31163003
    • System of Measurement: Inch
  5. Akitsu Flange Gasket
    Mulai

    Rp92.900

    Akitsu Flange Gasket
    atribut:
    • Material: A rolled sheet with glass fiber and synthetic fiber and NBR added in the filling material.
    • Thickness (mm): 3
    • Number of Holes: 4
    • Working Pressure (k): 10
    • Heat Resistant Temperature: -150 to 250degrees (Saturated steam 200degrees)
  6. NITTO KOHKI Flange Coupling
    Mulai

    Rp1.299.900

    NITTO KOHKI Flange Coupling
    Deskripsi:
    For mounting on automated screw fastening machines
  7. SKF PHE NRTYRE Type Couplings (Seal poros)
    Mulai

    Rp1.299.900

    SKF PHE NRTYRE Type Couplings (Seal poros)
    Deskripsi:
    Flex (tyre) couplings are designed to accommodate misalignment and shock loads and dampen vibration levels. These easy to install, vitually maintenance-free couplings consist of 2 flanges and 1 tyre. The flanges are phosphate coated for improved corrosion resistance, and the flex tyres are available in natural rubber.
    atribut:
    • Size: F100
    • Component: Element
    • Diameter (mm): 254
  8. DIXON VALVE COUPLING Camlock Coupling Aluminum Cam & Groove Fittings (Kamlok)
    Mulai

    Rp199.900

    DIXON VALVE COUPLING Camlock Coupling Aluminum Cam & Groove Fittings (Kamlok)
    Deskripsi:
    Type DD aluminum cam and groove fittings connect two male nipples (adapters). Also known as a cam and groove coupler x coupler, these fittings have a female camlock adapter on both ends. Type DD aluminum camlock fittings are used with hydraulic oil, coolants, and gasoline and petroleum products.
  9. DIXON VALVE COUPLING Zinc/Aluminum Cam & Groove Fittings
    Mulai

    Rp6.899.900

    DIXON VALVE COUPLING Zinc/Aluminum Cam & Groove Fittings
    Deskripsi:
    Type A zinc/aluminum cam and groove fittings include a male nipple (adapter) x female NPT. Type A camlock fittings are most often used with Type D adapters of the same size, and can also be used with Type B, C, and D adapters, and Type D dust caps. Type A zinc/aluminum camlock couplings are used with fluids in water treatment, hydraulic oil production, and food and beverage processing.
    atribut:
    • UNSPSC: 40141720
    • Body Material: Aluminium, Zinc
    • Connection Type: NPT
    • Coupling Component: Plug
    • Coupling Type: Type A
    • Fitting Type: FNPT
    • Hose Fitting Gender: Female
    • Includes Locking Arm: No
  10. DIXON VALVE COUPLING Coupling Stainless Steel Cam & Groove Fittings (Kopler)
    Mulai

    Rp239.900

    DIXON VALVE COUPLING Coupling Stainless Steel Cam & Groove Fittings (Kopler)
    Deskripsi:
    Type AA stainless steel camlock spool adapters connect two female couplers. Also known as cam and groove spool adapters, these one-piece adapters have two male ends. Type AA stainless steel cam and groove fittings are used in water treatment, chemical storage, and petroleum applications.
    atribut:
    • UNSPSC: 31160000
  11. DIXON VALVE COUPLING Coupling Forged Brass Cam & Groove Fittings (Kopler)
    Mulai

    Rp439.900

    DIXON VALVE COUPLING Coupling Forged Brass Cam & Groove Fittings (Kopler)
    Deskripsi:
    Type D cam and groove fittings include a female cam x female NPT connection. Type D camlock fittings are most often used with Type A adapters of the same size, and can also be used with Type E and F adapters, and Type DP dust plugs. Type D forged brass camlock couplings connect hoses to pumps, tanks, and equipment.
    atribut:
    • Body Material: Brass
  12. ASAHI Steam-Resistant EPDM Flange Gaskets
    Mulai

    Rp319.900

    ASAHI Steam-Resistant EPDM Flange Gaskets
    Deskripsi:
    These EPDM full-face gaskets have two molded concentric inner rings that increase the gasket's radial strength so that fittings require less torque when tightening. Full-face gaskets cover the entire surface area of the flange and include holes to insert flange bolts and ease alignment. The gasket extends to the outside diameter of the flange which prevents dirt and contaminants from entering the joint. These gaskets are typically used with flat-face (FF) flange fittings so that the mating flange components fit flush against the gasket. Full-face gaskets require the joint to be disassembled to install.
    atribut:
    • UNSPSC: 31181501
    • Binder Material: None
    • Color: Black
    • FDA Approved: No
    • For Flange ANSI Class: 150
    • Gasket Material: EPDM
    • Gasket Type: Full-Face Gasket
    • Hardness (Shore A): 65 to 70
    • Includes Mounting Hardware: No
    • Inner Ring: EPDM
    • Maximum Operating Pressure: 230
    • Maximum Operating Temperature (°F): 195
    • Metal Detectable: No
    • Minimum Operating Temperature (°F): -40
    • Thickness (inch): 5/64
    • X-Ray Detectable: No
  13. Non Brand Abrasion-Resistant SBR Flange Gasket
    Mulai

    Rp109.900

    Non Brand Abrasion-Resistant SBR Flange Gasket
    Deskripsi:
    SBR full-face gaskets cover the entire surface area of the flange and include holes to insert flange bolts and ease alignment. The gasket extends to the outside diameter of the flange which prevents dirt and contaminants from entering the joint. These gaskets are typically used with flat-face (FF) flange fittings so that the mating flange components fit flush against the gasket. Full-face gaskets require the joint to be disassembled to install.
    atribut:
    • UNSPSC: 31181502
    • Color: Red
    • For Flange ANSI Class: 150
    • Gasket Material: SBR
    • Gasket Type]: Full-Face Gasket
    • Maximum Operating Pressure (psi): 150
    • Metal Detectable: No
    • Minimum Operating Temperature (°F): -20
    • Thickness (inch): 1/8
    • X-Ray Detectable: No
  14. Non Brand High-Temperature Silicone Flange Gasket
    Mulai

    Rp109.900

    Non Brand High-Temperature Silicone Flange Gasket
    Deskripsi:
    Food-grade full-face gaskets are made of silicone and meet FDA standards for use in equipment in food processing plants. These full-face gaskets cover the entire surface area of the flange and include holes to insert flange bolts and ease alignment. The gasket extends to the outside diameter of the flange which prevents dirt and contaminants from entering the joint. These gaskets are typically used with flat-face (FF) flange fittings so that the mating flange components fit flush against the gasket. Full-face gaskets require the joint to be disassembled to install.
    atribut:
    • UNSPSC: 31181512
    • Backing Type: Plain
    • Color: Red
    • FDA Approved: Yes
    • For Fluid Type: Chemicals
    • For Pipe Size (inch): 1 1/4
    • For Piping System: Food and Beverage
    • Gasket Material: Silicone
    • Gasket Type: Full-Face Gasket
    • Hardness: Shore 60A
    • Inside Diameter (inch): 1 11/16
    • Maximum Operating Temperature (°F): 500
    • Metal Detectable: No
    • Minimum Operating Temperature (°F): -80
    • Number of bolt holes: 4
    • Resistance Properties: Chemical-Resistant; Heat-Resistant; Water-Resistant
    • Standards: ASME B16.21; ASTM D2000 GE 607; FDA Approved; MIL-AA-59588 Type 2A and 2B
    • X-Ray Detectable: No
  15. FYH UCF Square Flange Type (Cylindrical Hole) (Mounted Bearing)
    Mulai

    Rp279.900

  16. Sung-IL Machinery Oldham Type Flexible Coupling
    25%
    Mulai

    Rp259.900

    Sung-IL Machinery Oldham Type Flexible Coupling
    Deskripsi:
    SOH Series Classification- SOH series transmits motion through the middle spacer and is particularly excellent for absorption of parallel misalignment.- It has a simple structure for easier self-maintenance.- It enables reaction force on the shaft to be reduced by moving the spacer even though there is parallel misalignment.- Sung-il Machinery provides various spacer types which are allowed to be used in special circumstances.- If the shaft has to be inserted deeper than L1 value, we can provide appropriate center-through sleeves.- Center-Through (TH) is standard for the following models, SOH-6,8,10,12, SOHM-12C, SOH-70C, 90C, 120C and all sizes of SOHMP & SOHV series.- The standard color of spacer for SOH-6, 8, 10, 12 is white, but the material is the identical Polyacetal(POM).
    atribut:
    • Angular (°): 1.5
    • End-play (mm): 0.15
    • Fastening Method: General Clamp Type
    • Item Type: SOH-SERIES
  17. ANVIL Grooved Ductile Iron Pipe Fittings & Flanges
    Mulai

    Rp3.899.900

    ANVIL Grooved Ductile Iron Pipe Fittings & Flanges
    Deskripsi:
    Grooved pipe fittings combine roll-grooving and two-bolt coupling designs for a reliable joint that resists external forces without special supports or expansion joints. Grooved ends help maintain secure seals under both positive pressure and vacuum conditions.
    atribut:
    • UNSPSC: 40142315
    • Application: Air; Natural Gas; Non-Potable Water; Oil; Steam
    • Basic Fitting Shape: Coupling
    • Class: Class 150
    • Color: Orange
    • Finish/Coating: Painted
    • Fitting Side A Type: Grooved
    • Fitting Side B Type: Grooved
    • For Pipe Schedule: 40
    • Includes Pre-Applied Thread Sealant: No
    • Includes Seal: Yes
    • Maximum Operating Pressure (psi): 300 @150° F
    • Pipe Fitting Material: Ductile Iron
    • Seal Material: EPDM
    • Specific Fitting Shape: Roughneck Coupling
    • Standards: ANSI B1.20.1; ASME B16.11; ASTM A105; ASTM A182; ASTM A350
    • Sub Brand: Roughneck/Roustabout
  18. GRUVLOK Grooved Ductile Iron Pipe Fittings & Flanges (Kopling Pipa)
    Mulai

    Rp1.099.900

    GRUVLOK Grooved Ductile Iron Pipe Fittings & Flanges (Kopling Pipa)
    Deskripsi:
    Grooved pipe fittings combine roll-grooving and two-bolt coupling designs for a reliable joint that resists external forces without special supports or expansion joints. Grooved ends help maintain secure seals under both positive pressure and vacuum conditions.
    atribut:
    • UNSPSC: 31160000
  19. Non Brand Polypropylene Pressure Pipe Fitting & Flange (Sambungan Pipa)
    Mulai

    Rp82.900

    Non Brand Polypropylene Pressure Pipe Fitting & Flange (Sambungan Pipa)
    Deskripsi:
    High-pressure nylon tubing offers high-tensile strength to help enhance coupling retention in environments with high pressure, temperature, and vibration.
    atribut:
    • Pipe Fitting Material: Polypropylene
Daftar Harga Flange Coupling Terbaru November 2026
Non Brand Flange JIS 10KRp33.900
DIXON VALVE COUPLING Thor Quick-Connect Air Coupling (Kopler Selang)Rp459.900
DIXON VALVE COUPLING Industrial Interchange Quick-Connect Air Coupling (Kopler Selang)Rp439.900
TB WOOD S Sleeve CouplingRp449.900
Akitsu Flange GasketRp92.900
NITTO KOHKI Flange CouplingRp1.299.900
SKF PHE NRTYRE Type Couplings (Seal poros)Rp1.299.900
INNOTECH SNS Flexible Shaft Coupling (Kopling Flexibel)Rp28.900
DIXON VALVE COUPLING Camlock Coupling Aluminum Cam & Groove Fittings (Kamlok)Rp199.900
DIXON VALVE COUPLING Zinc/Aluminum Cam & Groove FittingsRp6.899.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)